Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZ312TC38FX
MFG Item Number
YAZ312TC38FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZ312TC38FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-250FLX-LONG W/PORT |
| Terminal Type |
Barrel - Long |
| Color |
White |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Stud Spacing |
1 |
| Tongue Width |
1.29 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAZ312TC38FX
Burndy Terminals