Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZ4C2TC1490
MFG Item Number
YAZ4C2TC1490
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZ4C2TC1490 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-#4 AWG-LONG W/PORT |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.63 |
| Tongue Width |
0.5 " |
| Approvals |
CSA, UL |
| Comments |
90 Deg |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YAZ4C2TC1490
Burndy Terminals