Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAZ4CTC1490

Burndy Terminals

YAZ4CTC1490

Burndy Terminals
CULUG-#4AWG-LONG W/PORT
MFG Item Number
YAZ4CTC1490
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YAZ4CTC1490
CULUG-#4AWG-LONG W/PORT

Series Information

Specifications

Specifications
Manufacturer Part Number YAZ4CTC1490
Manufacturer Burndy
Family Series Burndy Terminals
Description CULUG-#4AWG-LONG W/PORT
Terminal Type Barrel - Long
Color Gray
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.5 "
Maximum Temperature 194 °F
Approvals CSA, UL
Comments 90 Deg
Net Weight 0 lbs
Gross Weight 0 lbs