Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZ6CTC10
MFG Item Number
YAZ6CTC10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZ6CTC10 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
6STR CU-LONG W/PORT-#10 |
| Terminal Type |
Barrel - Long |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Tongue Width |
0.42 " |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
YAZ6CTC10
Burndy Terminals