Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZV102TC1490
MFG Item Number
YAZV102TC1490
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZV102TC1490 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
14/10-LONG-OPEN-1/4-90DG |
| Terminal Type |
Barrel - Long, Two Hole |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.625 |
| Tongue Width |
0.41 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
90 Deg |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAZV102TC1490
Burndy Terminals