Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZV272TC38E16FXB
MFG Item Number
YAZV272TC38E16FXB
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZV272TC38E16FXB |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
3/0FX-LONG W/PORT-BELLED |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.03 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0128 lbs |
YAZV272TC38E16FXB
Burndy Terminals