Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZV2C2NT14E2FX
MFG Item Number
YAZV2C2NT14E2FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZV2C2NT14E2FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
#2FLX-LONG W/PORT-NARTNG |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Stud Spacing |
0.75 |
| Tongue Width |
0.5 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0034 lbs |
YAZV2C2NT14E2FX
Burndy Terminals