Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAZV4C2NT10FX
MFG Item Number
YAZV4C2NT10FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAZV4C2NT10FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CULUG-#4FLEX-LONG W/PORT |
| Terminal Type |
Barrel - Long, Two Hole |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Stud Spacing |
0.62 |
| Tongue Width |
0.41 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YAZV4C2NT10FX
Burndy Terminals