Series Information
| Manufacturer Part Number | YBM26L |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | HY LUG, 2/0, 3/8 STUD |
| Terminal Type | Ring |
| Wire Size Range | 2/0 AWG |
| Insulated | Non-Insulated |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Tongue Width | 0.81 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |