Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YC306250 Hubbell Wire & Cable, MARINE POWER CABLE, 6/3 STO, 250ft.,

MFG Item Number
YC306250

YC306250 Hubbell Wire & Cable, MARINE POWER CABLE, 6/3 STO, 250ft.,

MFG Item Number
YC306250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Wire & Cable, Series
Item #
YC306250
MARINE POWER CABLE, 6/3 STO, 250ft.,

Series Information

Specifications

Specifications
Manufacturer Part Number YC306250
Manufacturer Hubbell
Family Series Hubbell Wire & Cable
Description MARINE POWER CABLE, 6/3 STO, 250ft., YL
Number of Conductors 3
Wire Size Range 6 AWG
Jacket Color Yellow
Voltage 125 V
Current Rating 50 A
Insulation Material PVC
Length 250 '
Application Making Cable Sets, Extension Cord
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.672 lbs