Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. YC306250
    YC306250
    Hubbell Wire & Cable
    Item Number
    YC306250
    MFG Item Number
    YC306250
    Product Description
    MARINE POWER CABLE, 6/3 STO, 250ft.,
    Specifications
    Specifications
    Number of Conductors 3
    Wire Gauge 6 AWG
    Voltage Rating 125 V
    Current Rating 50 A
    Insulation Material PVC
    Length 250 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. YC310250
    YC310250
    Hubbell Wire & Cable
    Item Number
    YC310250
    MFG Item Number
    YC310250
    Product Description
    MARINE POWER CABLE, 10/3 STO, 250ft.,
    Specifications
    Specifications
    Number of Conductors 3
    Wire Gauge 10 AWG
    Voltage Rating 125 V
    Current Rating 30 A
    Insulation Material PVC
    Length 250 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. YC312250
    YC312250
    Hubbell Wire & Cable
    Item Number
    YC312250
    MFG Item Number
    YC312250
    Product Description
    MARINE POWER CABLE, 12/3 STO, 250ft.,
    Specifications
    Specifications
    Number of Conductors 3
    Wire Gauge 12 AWG
    Voltage Rating 125 V
    Current Rating 20 A
    Insulation Material PVC
    Length 250 '
    Application Making Cable Sets, Extension Cord
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. WC310280
    WC310280
    Hubbell Wire & Cable
    Item Number
    WC310280
    MFG Item Number
    WC310280
    Product Description
    MARINE POWER CABLE, 10/3 STO, 280ft.,
    Specifications
    Specifications
    Number of Conductors 3
    Wire Gauge 10 AWG
    Voltage Rating 125 V
    Current Rating 30 A
    Insulation Material PVC
    Length 280 '
    Application Making Cable Sets, Extension Cord
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. YC314250
    YC314250
    Hubbell Wire & Cable
    Item Number
    YC314250
    MFG Item Number
    YC314250
    Product Description
    MARINE POWER CABLE, 14/3 STO, 250ft.,
    Specifications
    Specifications
    Number of Conductors 3
    Wire Gauge 14 AWG
    Voltage Rating 125 V
    Current Rating 15 A
    Insulation Material PVC
    Length 250 '
    Application Making Cable Sets, Extension Cord
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. YC406250
    YC406250
    Hubbell Wire & Cable
    Item Number
    YC406250
    MFG Item Number
    YC406250
    Product Description
    MARINE POWER CABLE, 6/4 STO, 250ft.,
    Specifications
    Specifications
    Number of Conductors 4
    Wire Gauge 6 AWG
    Voltage Rating 250 V
    Current Rating 125 A
    Insulation Material PVC
    Length 250 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved