Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YCB25R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCB25R |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
1/0 AL STIRRUP W/ SPLICE |
| Material |
Aluminum |
| Tap Size Range |
4/0 AWG-80 kcmil |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |