Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YCB38R26U
MFG Item Number
YCB38R26U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCB38R26U |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
336-556 AL STIRRUP FIG 6 |
| Conductor Size |
397 kcmil-600 kcmil |
| Material |
Aluminum |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
YCB38R26U
Burndy Grounding