Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YCP39L34
Cable Pulling Head,550-750KCML,1.35in.
This item cannot be canceled or returned
Description
Cable Pulling Head,550-750KCML,1.35in.
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Miscellaneous |
| Manufacturer Part Number |
YCP39L34 |
| Description |
Cable Pulling Head,550-750KCML,1.35in. Dia.,Min Conduit Size 3in./550-600KCML 3-1/2in./650,750KCML,34in. Lanyard |
| Net Weight |
1.22 lbs |
| Gross Weight |
1.17 lbs |
YCP39L34
Burndy Miscellaneous