Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YCR2C4W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCR2C4W |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
2 TO 4 CU REDUCER |
| Terminal Type |
Splice Reducer |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |