Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YCS1C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YCS1C |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
500 TO 1/0 CU REDUCER |
| Terminal Type |
Butt Connector |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |