Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YDS32LT Burndy Terminals, 394 ACSR 1 PIECE SPLICE
YDS32LT Burndy Terminals, 394 ACSR 1 PIECE SPLICE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YDS32LT |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
394 ACSR 1 PIECE SPLICE |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |