Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YEV28P46X92FX Burndy Terminals, CU HYPLUG 4/0 TO 4/0 FLE
MFG Item Number
YEV28P46X92FX
YEV28P46X92FX Burndy Terminals, CU HYPLUG 4/0 TO 4/0 FLE
MFG Item Number
YEV28P46X92FX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YEV28P46X92FX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
CU HYPLUG 4/0 TO 4/0 FLE |
| Conductor Size |
4/0 AWG |
| Barrel Length |
2 " |
| Material |
Copper |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
YEV28P46X92FX
Burndy Terminals