Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YF1010ID
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YF1010ID |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Ferrule, Ins |
| Color |
Yellow |
| Insulated |
Yes |
| Strip Length |
0.73 " |
| Length |
0.73 " |
| Number of Wires |
1 |
| Wire Size Range |
10 AWG |
| Gross Weight |
0.0001 lbs |
| Net Weight |
0 lbs |
YF1010ID
Burndy Terminals