Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YF1806UI Burndy Terminals, Bare Ferrule 18 Awg
YF1806UI Burndy Terminals, Bare Ferrule 18 Awg
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YF1806UI |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Bare Ferrule 18 Awg |
| Strip Length |
0.24 " |
| Length |
0.24 " |
| Number of Wires |
1 |
| Wire Size Range |
18 AWG |
| Gross Weight |
0.0001 lbs |
| Net Weight |
0 lbs |
YF1806UI
Burndy Terminals