Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YF2210KITW
MFG Item Number
YF2210KITW
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YF2210KITW |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Standard Starter Kits |
| Insulated |
Yes |
| Number of Wires |
1 |
| Wire Size Range |
22-10 AWG |
| Comments |
Tool Kit |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
YF2210KITW
Burndy Terminals