Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YF25032ID Burndy Terminals, Ferrule, Ins
MFG Item Number
YF25032ID
YF25032ID Burndy Terminals, Ferrule, Ins
MFG Item Number
YF25032ID
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YF25032ID |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Ferrule, Ins |
| Color |
Yellow |
| Insulated |
Yes |
| Strip Length |
2.27 " |
| Length |
2.27 " |
| Number of Wires |
1 |
| Wire Size Range |
250 MCM |
| Gross Weight |
0.0113 lbs |
| Net Weight |
0 lbs |
YF25032ID
Burndy Terminals