Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YF35032UI Burndy Terminals, Bare Ferrule 350
MFG Item Number
YF35032UI
YF35032UI Burndy Terminals, Bare Ferrule 350
MFG Item Number
YF35032UI
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YF35032UI |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Bare Ferrule 350 |
| Strip Length |
1.26 " |
| Length |
1.26 " |
| Number of Wires |
1 |
| Wire Size Range |
350 MCM |
| Gross Weight |
0.0016 lbs |
| Net Weight |
0 lbs |
YF35032UI
Burndy Terminals