Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YFN540

Burndy Terminals

YFN540

Burndy Terminals
HYCRIMP - H-FRAME
MFG Item Number
YFN540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YFN540
HYCRIMP - H-FRAME

Series Information

Specifications

Specifications
Manufacturer Part Number YFN540
Manufacturer Burndy
Family Series Burndy Terminals
Description HYCRIMP - H-FRAME
Color Red
Strip Length 4.87 "
Length 4.50 "
Approvals UL
Gross Weight 0.54 lbs
Net Weight 0.54 lbs