Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YFTW0614T Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW0614T
YFTW0614T Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW0614T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YFTW0614T |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Twin Wire Ferrules |
| Color |
Ivory |
| Insulated |
Yes |
| Strip Length |
1.26 " |
| Length |
1.26 " |
| Number of Wires |
2 |
| Wire Size Range |
6 AWG |
| Gross Weight |
0.0213 lbs |
| Net Weight |
0 lbs |
YFTW0614T
Burndy Terminals