Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | YFTW0614W |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | Twin Wire Ferrules |
| Color | Green |
| Insulated | Yes |
| Strip Length | 1.23 " |
| Length | 1.23 " |
| Number of Wires | 2 |
| Wire Size Range | 6 AWG |
| Gross Weight | 0.0213 lbs |
| Net Weight | 0 lbs |