Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YFTW0814D Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW0814D
YFTW0814D Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW0814D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YFTW0814D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Twin Wire Ferrules |
| Color |
Red |
| Insulated |
Yes |
| Strip Length |
1.04 " |
| Length |
1.04 " |
| Number of Wires |
2 |
| Wire Size Range |
8 AWG |
| Gross Weight |
0.0138 lbs |
| Net Weight |
0 lbs |
YFTW0814D
Burndy Terminals