Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YFTW0814T
MFG Item Number
YFTW0814T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YFTW0814T |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Twin Wire Ferrules |
| Color |
Brown |
| Insulated |
Yes |
| Strip Length |
1.04 " |
| Length |
1.04 " |
| Number of Wires |
2 |
| Wire Size Range |
8 AWG |
| Gross Weight |
0.0001 lbs |
| Net Weight |
0 lbs |
YFTW0814T
Burndy Terminals