Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YFTW1410D Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW1410D
YFTW1410D Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW1410D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YFTW1410D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Twin Wire Ferrules |
| Color |
Blue |
| Insulated |
Yes |
| Strip Length |
0.77 " |
| Length |
0.77 " |
| Number of Wires |
2 |
| Wire Size Range |
14 AWG |
| Gross Weight |
0.0001 lbs |
| Net Weight |
0 lbs |
YFTW1410D
Burndy Terminals