Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | YFTW1413W |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | Twin Wire Ferrules |
| Insulated | Yes |
| Strip Length | 0.88 " |
| Length | 0.88 " |
| Number of Wires | 2 |
| Wire Size Range | 14 AWG |
| Gross Weight | 0.0001 lbs |
| Net Weight | 0 lbs |