Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YFTW1608T Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW1608T
YFTW1608T Burndy Terminals, Twin Wire Ferrules
MFG Item Number
YFTW1608T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YFTW1608T |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
Twin Wire Ferrules |
| Color |
Black |
| Insulated |
Yes |
| Strip Length |
0.65 " |
| Length |
0.65 " |
| Number of Wires |
2 |
| Wire Size Range |
16 AWG |
| Gross Weight |
0.0144 lbs |
| Net Weight |
0 lbs |
YFTW1608T
Burndy Terminals