YGHC29C29
Burndy Terminals, YGHC-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YGHC29C29

Burndy Terminals, YGHC-C Series

YGHC29C29

Burndy Terminals, YGHC-C Series
3/0-250 TO 3/0-250 GRD C
MFG Item Number
YGHC29C29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGHC-C Series
Item #
YGHC29C29
3/0-250 TO 3/0-250 GRD C

YGHC-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.
  • Certified for wire to ground rod.

The Type YGHC‑C is a irreversible compression ground tap figure 'C' connector. Accommodates all cable combinations from #6 solid through 500 kcmil. 'C'‑shaped opening permits placing two continuous parallel cable into conductor groove.

  • Prefilled with PENETROX E compound and strip sealed.
  • Listed for Lightning Protection

Specifications

Specifications
Manufacturer Part Number YGHC29C29
Manufacturer Burndy
Product Series YGHC-C
Family Series Burndy Terminals, YGHC-C Series
Description 3/0-250 TO 3/0-250 GRD C
Terminal Type C-Tap
Wire Size Range 3/0 AWG-250 kcmil
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Comments 1 Crimp
Net Weight 0.245 lbs
Gross Weight 0.246 lbs
Alternatives
ELT-3
ELT-3
Ilsco Terminals