Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YGIBS284622N
MFG Item Number
YGIBS284622N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YGIBS284622N |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
.462 STD FLNG, 2-4/0 |
| Conductor Size |
2 AWG-4/0 AWG |
| Number of Taps |
2 |
| Number of Conductors |
1 |
| Mounting |
No Mounting |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YGIBS284622N
Burndy Grounding