YGL34C29

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YGL34C29 Burndy Terminals, YGL-C Series, 250-500 TO 2-250 GRD GRI
MFG Item Number
YGL34C29

YGL34C29 Burndy Terminals, YGL-C Series, 250-500 TO 2-250 GRD GRI

MFG Item Number
YGL34C29
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YGL-C Series
Item #
YGL34C29
250-500 TO 2-250 GRD GRI

YGL-C Series Information

  • Manufactured from high‑conductivity wrought copper.
  • Acceptable for direct burial into earth or concrete.

The Type YGL‑C is an irreversible compression ground grid cross connector which allows adjustment of the compression elements prior to installation. Only six connectors and four dies are required to install all combinations for #5 to 500 kcmil.

  • Prefilled with PENETROX E compound and strip sealed.

Specifications

Specifications
Manufacturer Part Number YGL34C29
Manufacturer Burndy
Product Series YGL-C
Family Series Burndy Terminals, YGL-C Series
Description 250-500 TO 2-250 GRD GRI
Terminal Type Cross
Wire Size Range 2 AWG-500 kcmil
Insulated Non-Insulated
Material Copper
Maximum Temperature 221 °F
Approvals CSA, DB, UL
Comments 5/8-3/4 Rod
Net Weight 0.94 lbs
Gross Weight 0.94 lbs
Alternatives
GGA-5
GGA-5
Ilsco Terminals