Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | YHSS10BG10 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | SPL HS 10 PCS PER BAG |
| Terminal Type | Butt Connector |
| Insulated | Insulated |
| Insulation Material | Heat Shrinkable Tube |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |