Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YNTA43R Burndy Terminals, 605-666 ACSR TEE TAP W/P
YNTA43R Burndy Terminals, 605-666 ACSR TEE TAP W/P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YNTA43R |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
605-666 ACSR TEE TAP W/P |
| Terminal Type |
T-Tap |
| Material |
Aluminum |
| Stud Spacing |
1.75 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |