Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, PicoFast Series
YP2-MFS4/2MFK3/S771
Turck Cordsets, PicoFast Series
Item Number
YP2-MFS4/2MFK3/S771
This item cannot be canceled or returned
Description
Cordsets, PicoFast Series
Item #
YP2-MFS4/2MFK3/S771
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U2-24202 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Cordsets, PicoFast Series |
| Description |
Connector, Splitter |
| Connector Class |
Micro (M8) |
| Number of Poles |
3 |
| Number of Pins |
4 |
| Connection Type |
Y-Splitter |
| Connection |
M8 x 1.00 Male to M8 x 1.00 Female and M8 x 1.00 Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
125 V |
| Current Rating |
2 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
YP2-MFS4/2MFK3/S771
Turck Cordsets, PicoFast Series