PicoFast Series Information
| Manufacturer Part Number | U-17902 |
|---|---|
| Manufacturer | Turck |
| Product Series | PicoFast |
| Family Series | Turck Cordsets, PicoFast Series |
| Description | Connector, Splitter |
| Cable Type | PVC |
| Number of Pins | 4 |
| Max Voltage | 125 VAC, 125 VDC |
| Color | Yellow |
| Current Rating | 2 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Female to (2) Male |
| Branch Gender(s) | (2) Male |
| Side 1 Gender | Female |
| Connection Description | (1) M8 Female Corded Connector to (2) M8 Male Corded Connectors |
| Connection | M8 x 1.00 |
| Connector Class | Pico (M8) |
| Material | Nickel-Plated Brass |
| Length | 1 m |
| Wire Size Range | 24 AWG, 26 AWG |
| Number of Wires | 4 |
| Cable Shielding | None |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Comments | (1) 4-Pin M8x1 Female End w/ Cord to (2) 4-Pin M8x1 Male Ends w/ Cords |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |