Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
YR20.242 Puls Power Supplies, Dimension Series, Redundancy Module, 12-28VDC, 20A,
YR20.242 Puls Power Supplies, Dimension Series, Redundancy Module, 12-28VDC, 20A,
This item cannot be canceled or returned
Description
Power Supplies, Dimension Series
Redundancy Module, 12-28VDC, 20A,
Dimension Series Information
Single Output 12~72 VDC Outputs Available Up tp 40 Amp Outputs Available 100~552 VAC Inputs Available CE, UL and C‑UL Approvals Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.
DIN Rail Mount High Efficiency ‑ Up to 96% Single or Three Phase Units
Specifications
Specifications
Manufacturer Part Number
YR20.242
Manufacturer
Puls
Product Series
Dimension
Family Series
Puls Power Supplies, Dimension Series
Description
Redundancy Module, 12-28VDC, 20A, Mosfet Redundancy Method
Number of Inputs
2
Nominal Input Voltage
12 V, 24 V, 48 V
Input Voltage
8-36 VDC
Max Output Current
26 A
Mounting
DIN Rail
Terminal Type
Spring Clamp
Approvals
cUL, cURus, CSA, CE, GL
Net Weight
0.535 lbs
Gross Weight
0.6614 lbs
YR20.242
Puls Power Supplies, Dimension Series