YR80.242
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YR80.242

Puls Power Supplies, Dimension Series

YR80.242

Puls Power Supplies, Dimension Series
Redundancy Module
MFG Item Number
YR80.242
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
YR80.242
Redundancy Module

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Specifications

Specifications
Manufacturer Part Number YR80.242
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Description Redundancy Module
Number of Inputs 2
Nominal Input Voltage 24 V, 48 V
Input Voltage 20-64 VDC
Max Output Current 45 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals cUL, cURus, CSA, CE, GL
Net Weight 0.815 lbs
Gross Weight 1.0031 lbs