Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Q Series Information
| Manufacturer Part Number | QS40.241 |
|---|---|
| Manufacturer | Puls |
| Product Series | Q |
| Family Series | Puls Power Supplies, Q Series |
| Description | Power Supply, 24VDC, 40A, 1Ph, 960W, 100-240V Input, 24-28VDC Output, 50pct. Bonus Power for 4 Seconds |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 40 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | cCSAus, CE, cULus, cURus |
| Net Weight | 2.6456 lbs |
| Gross Weight | 4.6296 lbs |