YS27LBOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS27LBOX

Burndy Terminals, YS Series

YS27LBOX

Burndy Terminals, YS Series
BUTT SPLICE F/COPPER CABLE, 3/0 STR
MFG Item Number
YS27LBOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS Series
Item #
YS27LBOX
BUTT SPLICE F/COPPER CABLE, 3/0 STR

YS Series Information

  • Manufactured from high conductivity wrought copper; provides low resistance.
  • Electro‑Tin Plated for greater tensile strength and cable support.

The type YS copper compression splice is ideal for 600 volt heavy duty applications, and may also be used up 35k volt. The YS' robust construction and high pull‑out force provides extra security for much greater mechanical and electrical properties.

  • High pull‑out force.
  • Four center conductor stops for proper conductor insertion.

Specifications

Specifications
Manufacturer Part Number YS27LBOX
Manufacturer Burndy
Product Series YS
Family Series Burndy Terminals, YS Series
Description BUTT SPLICE F/COPPER CABLE, 3/0 STR WIRE AWG, COMPRESSION TYPE, SHORT BARREL
Terminal Type Butt Connector
Wire Size Range 3/0 AWG
Insulated Non-Insulated
Color Orange
Material Copper
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
CT-3/0
CT-3/0
Ilsco Terminals, CT Series