Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YS2CAT Burndy Terminals, HYLINK, ALUMINUM SPLICE
YS2CAT Burndy Terminals, HYLINK, ALUMINUM SPLICE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YS2CAT |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYLINK, ALUMINUM SPLICE |
| Terminal Type |
Butt Connector |
| Insulated |
Non-Insulated |
| Color |
Pink |
| Material |
Aluminum |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |