Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YS31AT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YS31AT |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
HYLINK, ALUMINUM SPLICE |
| Terminal Type |
Butt Connector |
| Insulated |
Non-Insulated |
| Color |
Brown |
| Material |
Aluminum |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |