Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS32

Burndy Terminals

YS32

Burndy Terminals
BUTT SPLICE LONG 400
MFG Item Number
YS32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YS32
BUTT SPLICE LONG 400

Series Information

Specifications

Specifications
Manufacturer Part Number YS32
Manufacturer Burndy
Family Series Burndy Terminals
Description BUTT SPLICE LONG 400
Terminal Type Butt Connector
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
Alternatives
CTL-400
CTL-400
Ilsco Terminals, CTL Series