YS6CLBOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS6CLBOX

Burndy Terminals, YS-L Series

YS6CLBOX

Burndy Terminals, YS-L Series
BUTT SPLICE F/COPPER CABLE, 6 STR
MFG Item Number
YS6CLBOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YS-L Series
Item #
YS6CLBOX
BUTT SPLICE F/COPPER CABLE, 6 STR

YS-L Series Information

  • Constructed out of high‑conductivity wrought copper.
  • Standard barrel length.

The Type YS‑L copper compression splice is ideal for limited space applications while providing ample barrel length for proper crimp. Features multiple conductor stops that provide for proper conductor insertion.

  • 4 Center Conductor stops.
  • Connectors clearly marked with color code, and wire size.

Specifications

Specifications
Manufacturer Part Number YS6CLBOX
Manufacturer Burndy
Product Series YS-L
Family Series Burndy Terminals, YS-L Series
Description BUTT SPLICE F/COPPER CABLE, 6 STR WIRE AWG, COMPRESSION TYPE, SHORT BARREL
Terminal Type Butt Connector
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
CT-6
CT-6
Ilsco Terminals, CT Series