YSM14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSM14

Burndy Terminals, YSM Series

YSM14

Burndy Terminals, YSM Series
Parallel Splice, 14AWG, Uninsulated
MFG Item Number
YSM14
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, YSM Series
Item #
YSM14
Parallel Splice, 14AWG, Uninsulated

YSM Series Information

  • Accommodates a wide range of run/tap copper cable combinations including both flexible and code combinations.
  • Constructed of high‑conductivity wrought copper.

Type YSM seamless parallel splice connectors permit wires to be laid parallel inside the connector and spliced together. Each YSM connector accommodates a wide combination of round, square, and rectangular copper conductors.

  • Features a beveled entry point for easy wire insertion.
  • Constructed of seamless tubing for increased durability.



Specifications

Specifications
Manufacturer Part Number YSM14
Manufacturer Burndy
Product Series YSM
Family Series Burndy Terminals, YSM Series
Description Parallel Splice, 14AWG, Uninsulated
Terminal Type Butt Connector
Wire Size Range 20-14 AWG
Insulated Non-Insulated
Material Copper
Net Weight 0.0011 lbs
Gross Weight 0.0011 lbs