Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YSM31L78

Burndy Terminals

YSM31L78

Burndy Terminals
350 kcmil X .78in. SPLICE
MFG Item Number
YSM31L78
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
YSM31L78
350 kcmil X .78in. SPLICE

Series Information

Specifications

Specifications
Manufacturer Part Number YSM31L78
Manufacturer Burndy
Family Series Burndy Terminals
Description 350 kcmil X .78in. SPLICE
Terminal Type Splice - Parallel
Insulated Non-Insulated
Material Copper
Plating Material Tin
Net Weight 0 lbs
Gross Weight 0.0038 lbs