Series Information
| Manufacturer Part Number | YST3030 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | 300R 300T CU TEE |
| Terminal Type | Tee |
| Insulated | Non-Insulated |
| Color | White |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Approvals | UL |
| Comments | Run and Tap 300 kcmil (White) |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |