YSV1214G1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YSV1214G1 Burndy Terminals, YSV-G Series, 16-12 STR/SOL/FX BUTT SP
MFG Item Number
YSV1214G1

YSV1214G1 Burndy Terminals, YSV-G Series, 16-12 STR/SOL/FX BUTT SP

MFG Item Number
YSV1214G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, YSV-G Series
Item #
YSV1214G1
16-12 STR/SOL/FX BUTT SP

YSV-G Series Information

  • Constructed of pure electrolytic copper tubing for maximum conductivity.
  • Tin‑plated to resist corrosion.

The Type YSV‑G HYREDUCER butt splice is a connector for splicing two different size wires. The larger conductor is inserted firs and butts against he center of the connector where the smaller barrel begins.

  • Accommodates a wide range of cable sizes.



Specifications

Specifications
Manufacturer Part Number YSV1214G1
Manufacturer Burndy
Product Series YSV-G
Family Series Burndy Terminals, YSV-G Series
Description 16-12 STR/SOL/FX BUTT SP
Terminal Type Butt Connector
Wire Size Range 16-12 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Comments B Barrel: 12;.31 Dim
Net Weight 0.005 lbs
Gross Weight 0.004 lbs